Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, F

Item #: 494218

Cat #: MPL-A320H-HK72AA

UPC: 820919978913

to view pricing and more.
Documents & Guides
Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, Frame Size 3 = 100 mm (3.94 in.), Stack Length 20 = 50.8 mm (2.0 in.), 3500 RPM, 2000 Line Incremental Encoder. Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rotatable

Overview

Bulletin MPL - Low-Inertia Brushless Servo Motors Product, 230 V, Frame Size 3 = 100 mm (3.94 in.), Stack Length 20 = 50.8 mm (2.0 in.), 3500 RPM, 2000 Line Incremental Encoder. Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rotatable

Allen-Bradley® MP-Series™ low inertia (MPL) servo motors reduce motor size while delivering significantly higher torque. Using innovative design characteristics, these high-output brushless motors meet the demanding requirements of high-performance motion systems. Catalog item MPL-A320H-HK72AA is a Bulletin MPL low-inertia brushless servo motors product from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919978913, MPL-A320H-HK72AA

Specifications

Type: Servo Motor
Type: Servo Motor