LITH FMLR19-3-26DTT-M4 Low Profile
Item #:
494291
Cat #:
FMLR19326DTTM4
UPC:
784231153109
Sign In or Register to view pricing and more.
LIT FMLR19 3 26 DTT
Overview
LIT FMLR19 3 26 DTT
Also known as: 784231153109, FMLR19326DTTM4
Specifications
Wattage: | 26 |
Type: | Flush Mount |
Material: | Plastic |
Color: | White |
Light Technology: | Fluorescent |
Wattage: | 26 |
Material: | Plastic |
Light Technology: | Fluorescent |
Type: | Flush Mount |
Color: | White |
Customer Reviews
No reviews for this product
(0)