Motor Controller, Open Type, 317A, 200 - 480V, 24VAC/DC Coil

Item #: 494331

Cat #: 150-F317NBR

UPC: 662073060123

to view pricing and more.
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 317 Amp, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil, 250 Horse Power

Overview

Motor Controller, SMC-Flex, Open Type, 317 Amp, Input Voltage of 200 - 480 Volt, 24 Volt AC/DC Coil, 250 Horse Power
Also known as: 662073060123, 150-F317NBR

Specifications

Phase: 3
Volts DC Control: 24
Volts AC Control: 24
Amps: 317
Type: Motor Controller
Horsepower: 250
Phase: 3
Volts AC Control: 24
Type: Motor Controller
Volts DC Control: 24
Amps: 317
Horsepower: 250