ProLine CableTek Vertical Cable Manager

Item #: 494343

Cat #: PP2065

UPC: 783510142063

to view pricing and more.
Documents & Guides
ProLine CableTek Vertical Cable Manager, Material: Steel, Width: 5.03", Fits 47.24409" Cabinet Height

Overview

ProLine CableTek Vertical Cable Manager, Material: Steel, Width: 5.03", Fits 47.24409" Cabinet Height
Also known as: 783510142063, PP2065

Specifications

Material: Steel
Width: 23.620 in
Depth: 19.690 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 19.690 in
IP/NEMA Rating: NEMA 12
Width: 23.620 in
Height: 78.740 in