Pilot Light, No Lens, 120VAC, Transformer, 22.5mm

Item #: 49435

Cat #: 800MR-P16

UPC: 781180149832

to view pricing and more.
Documents & Guides
Pilot Light, No Lens, 120 Volt AC, Transformer, Stab Terminals, NEMA 13, 22.5 mm

Overview

Pilot Light, No Lens, 120 Volt AC, Transformer, Stab Terminals, NEMA 13, 22.5 mm
Also known as: 781180149832, 800MR-P16

Specifications

Size: 22.5 mm
Volts AC: 120
Type: Pilot Light
IP/NEMA Rating: NEMA 13
Size: 22.5 mm
Type: Pilot Light
Volts AC: 120
IP/NEMA Rating: NEMA 13