Starter, Compact, 9A, 24VDC Coil, 1NO Contact, 2.5-4A Breaker Range

Item #: 494414

Cat #: 190S-ANEJ2-CB40C

UPC: 612598719730

to view pricing and more.
Documents & Guides
Starter, Compact, 9 Amp, 24 Volt DC Electronic Coil, 1 Normally Open Contact, Side Mount, 2.5 - 4 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob

Overview

Starter, Compact, 9 Amp, 24 Volt DC Electronic Coil, 1 Normally Open Contact, Side Mount, 2.5 - 4 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob
Also known as: 612598719730, 190S-ANEJ2-CB40C

Specifications

Volts DC Control: 24
Poles: 3
Type: Starter, Open Type, Compact
Mounting: DIN Rail
Volts AC: 600
Amps: 9
Amps Range: 2.500 - 4
Volts DC Control: 24
Type: Starter, Open Type, Compact
Volts AC: 600
Amps Range: 2.500 - 4
Poles: 3
Mounting: DIN Rail
Amps: 9