REXEL logo

Liquidtight Flexible Conduit, Non-Metallic, Type B, 1", Black, 100' Coil

Item #: 4945
Cat #: LTC100-TB
UPC: 786210789569
Sign In or Register to view pricing and more.
Liquidtight Flexible Conduit, Non-Metallic, Type B, 1 Inch, Black, 100 Foot Coil, Industrial Grade, Indoor/Outdoor Use

Product Overview

Liquidtight Flexible Conduit, Non-Metallic, Type B, 1 Inch, Black, 100 Foot Coil, Industrial Grade, Indoor/Outdoor Use
Also known as: 786210789569, LTC100-TB

Documents

Frequently Bought Together (75)
Thomas & Betts
LT100P Liquidtight Connector, 1", Straight, Bullet Type, Non-Metallic
Thomas & Betts
LT975P Liquidtight Connector, 3/4", 90°, Bullet Style, Non-Metallic
Thomas & Betts
LTC075 Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Black, 100' Coil
Thomas & Betts
LT75P Liquidtight Connector, 3/4", Straight, Bullet Type, Non-Metallic
Thomas & Betts
LTC075 Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Black, 100' Coil
Thomas & Betts
LT100P Liquidtight Connector, 1", Straight, Bullet Type, Non-Metallic
Thomas & Betts
LT450P Liquidtight Connector, 45°, 1/2", Non-Metallic
Thomas & Betts
LTC050 Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1/2", Black, 100' Coil
Thomas & Betts
LT475P Liquidtight Connector, 45°, 3/4", Non-Metallic
Thomas & Betts
LTC050 Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1/2", Black, 100' Coil
Thomas & Betts
LT4100P Liquidtight Connector, 45°, 1", Non-Metallic
Appleton
GK100-N Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene
Appleton
K100-A Conduit Body Cover, Form 85, Aluminum, 1"
Thomas & Betts
LT100P Liquidtight Connector, 1", Straight, Bullet Type, Non-Metallic
Thomas & Betts
LT50P Liquidtight Connector, 1/2", Straight, Bullet Type, Non-Metallic
Thomas & Betts
LT9100P Liquidtight Connector, 1", 90°, Bullet Style, Non-Metallic
Thomas & Betts
LT75P Liquidtight Connector, 3/4", Straight, Bullet Type, Non-Metallic
Thomas & Betts
LT75P Liquidtight Connector, 3/4", Straight, Bullet Type, Non-Metallic
Appleton
K75-A Conduit Body Cover, Form 85, Aluminum, 3/4"
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Omni Cable
L714ST-03 14 AWG MTW/TEW 41 Strand TC 600/1000V Red
Power-Strut
PS1100-1-SS Rigid Strut Strap, 1", Stainless Steel
Appleton
T100A Conduit Body, Type: T, 1", Form 85, Aluminum
Multiple
THHN8STRBLK500RL 8 AWG THHN Stranded Copper, Black, 500'
nVent Caddy
CD2B Conduit Hanger with Bolt, Diameter: 1", Steel
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Thomas & Betts
LTC075 Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Black, 100' Coil
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Wago
02490116 Terminal Block, End Anchor, Screw Less, 6mm, Gray
Wago
20011403 4C-14G RED BLOCK
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Multiple
GRC100XCL 1" x 1-1/2" Galvanized Conduit Nipple, Closed
Appleton
TH-1806 EMT Conduit Strap, 2-Hole, 2", Steel
Appleton
ECO-105 Neer Aluminum Entrance Caps Size: 2"
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Thomas & Betts
LT975P Liquidtight Connector, 3/4", 90°, Bullet Style, Non-Metallic
Arlington
4400 Snap-In Knockout Bushing, 1/2",Plastic
NSI Tork
IT-1/0 Insulated Cable Connector, 1 Side Entry, 14 to 1/0 AWG, AL/CU
Power-Strut
PS200EH10SS Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
Wago
20011402 4C-14G ORANGE BLOCK
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Arlington
4402 Snap-In Knockout Bushing, 1",Plastic
Multiple
GRC100 1" Galvanized Coupling
Panduit
S15-50-C0 Cable Tie, 14.56" Long, Standard, Nylon, Black, Weather Resistant
Omni Cable
L714ST-04 14 AWG MTW/TEW 41 Strand TC 600/1000V Green
Thomas & Betts
LT50P Liquidtight Connector, 1/2", Straight, Bullet Type, Non-Metallic
Omni Cable
L714ST-07 14 AWM-MTW-TEW
Appleton
RB100-50 Reducing Bushing, Threaded, 1" x 1/2", Steel
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Arlington
NMLT100 Liquidtight Connector, 1", Straight, Non-Metallic
Bizline
RR-07-50-MH-9-C Heat Stabilized Cable Tie, Natural Color, 8", Bag of 100
Panduit
BT1.5I-C Cable Tie, Intermediate, 6.1" Long, Nylon, Natural Color, 100/Pack
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Panduit
T50F-C Spiral Wrap, Polyethylene, Natural, 1/2" x 100'
MISC - COUNTER BRANCH RESET -$25
Thomas & Betts
WM-A-Z Wire Marker Book, Vinyl Cloth, (10) Each A-Z
Eagle Gasket
GASK1943 Conduit Body Gasket, 1", Neoprene
Multiple
GRC050 1/2" Galvanized Coupling
Multiple
100 1" PVC Conduit, 10', Schedule 40
Thomas & Betts
LT150P Liquidtight Bullet Connector, 1-1/2", Black, Non-Metallic
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Thomas & Betts
6H5-B 2IN CONDUIT & PIPE HANGER,STL
Thomas & Betts
RC-2-SC RC BEAM CLP COND SZ 2IN MALL IRON
Thomas & Betts
5252 Liquidtight Connector, Straight, 1/2", Malleable Iron
Thomas & Betts
RB-151 Reducing Bushing, Threaded, 1-1/2" x 1/2", Steel
Appleton
PB-700-D Conduit Bushing, Insulating, 2-1/2", Threaded, Plastic
Thomas & Betts
14RB-8F Fork Terminal, Vinyl Insulated, 18 - 14 AWG. #8 Stud, Blue
Thomas & Betts
502 BEAM CLP LEN2 W2 OPNG 1IN/3/8IN
Thomas & Betts
RC-1-1/4 CONDUIT/PIPE TO BEAM CLAMP
Thomas & Betts
PC-1 PC BEAM CLP COND SZ 1IN MALL IRON
Thomas & Betts
RB-154 1 1/2-1 1/4REDUCING BUSHING,RGD/IMC
Thomas & Betts
RA18-8F Fork Terminal, Nylon Insulated, 22 - 16 AWG, # 8 Stud Size, Red
Thomas & Betts
RB14-8F Fork Terminal, Nylon Insulated, 18 - 14 AWG, # 8 Stud Size, Blue

Specifications

Length: 100 ft
Diameter: 1 in
Size: 1
Type: Non-Metallic Liquidtight
Color: Black
Material: PVC
Length: 100 ft
Size: 1
Color: Black
Diameter: 1 in
Type: Non-Metallic Liquidtight
Material: PVC

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)