Masking Tape, White, 24mm x 55m

Item #: 494542

Cat #: 200-24MM

UPC: 048011534657

to view pricing and more.
Documents & Guides
Masking Tape, White, 24mm x 55m

Overview

Masking Tape, White, 24mm x 55m
Also known as: 048011534657, 200-24MM

Specifications

Length: 55 m
Color: Tan
Family / Style: 200 Series
Length: 55 m
Family / Style: 200 Series
Color: Tan