This product may not be available in all locations.

AC Drive, 480VAC, 617A, 600HP LD, 500HP ND, & 500HP HD, 3PH
Item #: 494655
Cat #: 20G11TD617AN0NNNNN
UPC: 884951217980
to view pricing and more.
Documents & Guides
AC Drive, PowerFlex 755, 480 Volt AC, 617 Amp, Embedded Ethernet/IP, AC Input with DC Terminals, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, & 400 Horse Power Heavy Duty, 3-Phase, Open Type, Frame Size 8
Overview
AC Drive, PowerFlex 755, 480 Volt AC, 617 Amp, Embedded Ethernet/IP, AC Input with DC Terminals, 600 Horse Power Light Duty, 500 Horse Power Normal Duty, & 400 Horse Power Heavy Duty, 3-Phase, Open Type, Frame Size 8
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type/Frame 8 - 10, 617 Amps, 600HP LD, 500HP ND, 400HP HD, 480 VAC, 3 PH, Frame 8, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 884951217980, 20G11TD617AN0NNNNN
Specifications
| Horsepower: | 600, 400, 500 |
| Size: | 8 |
| Phase: | 3 |
| Type: | AC Drive, General Purpose |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP20 |
| Amps: | 617 |
| Horsepower: | 600, 400, 500 |
| Phase: | 3 |
| Volts AC: | 480 |
| Amps: | 617 |
| Size: | 8 |
| Type: | AC Drive, General Purpose |
| IP/NEMA Rating: | IP20 |