General Purpose Vinyl Tape, 1"x36 Yd, Green

Item #: 494719

Cat #: 764-1X36YD-GREEN

UPC: 021200434341

to view pricing and more.
Documents & Guides
General Purpose Vinyl Tape, 1 Inch x 36 Yard, Green, Non-Critical Applications

Overview

General Purpose Vinyl Tape, 1 Inch x 36 Yard, Green, Non-Critical Applications
Also known as: 021200434341, 764-1X36YD-GREEN

Specifications

Color: Green
Length: 36 yd, 108 ft
Width: 1 in
Material: Vinyl, PVC
Type: Commercial / Spec Grade
Product Thickness: 5 mil
Family / Style: 3M™ 764 Series
Color: Green
Width: 1 in
Type: Commercial / Spec Grade
Family / Style: 3M™ 764 Series
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Product Thickness: 5 mil