CHTH 20A TR GFCI RCPT

Item #: 494794

Cat #: T7899-C0I

UPC: 078477478752

to view pricing and more.
Documents & Guides
LEV T7899-C0I CHTH 20A TR GFCI RCPT

Overview

LEV T7899-C0I CHTH 20A TR GFCI RCPT
Also known as: 078477478752, T7899-C0I

Specifications

Material: Polycarbonate
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Mounting: Wallplate
Material: Polycarbonate
Color: Ivory
Mounting: Wallplate
Amps: 20
NEMA Configuration: 5-20R