Locking Switch, Atlas 5, 24V AC/DC Solenoid, Standard Actuator

Item #: 49481

Cat #: 440G-L07298

UPC: 781180059445

to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking, Atlas 5, 24 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxilliary Contact, 12 Pin M23 Connector

Overview

Switch, GuardMaster, Locking, Atlas 5, 24 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxilliary Contact, 12 Pin M23 Connector
Also known as: 781180059445, 440G-L07298

Specifications

Type: Switch, Atlas 5, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Atlas 5, Interlock
Volts DC: 24
Color: Red
Volts AC: 24