DISC - 24V 6W S-6 CANDELABRA BASE

Item #: 494884

Cat #: 6S6/24V

UPC: 031293407924

Sign In or Register to view pricing and more.
Documents & Guides
Features: 24V 6W S-6 CANDELABRA BASE

Overview

Features: 24V 6W S-6 CANDELABRA BASE
Also known as: 031293407924, 6S6/24V

Specifications

Amps: 0.250
Wattage: 6
Base: Candelabra Screw (E12)
Amps: 0.250
Base: Candelabra Screw (E12)
Wattage: 6