Compression Lug, 1-Hole, Copper

Item #: 49495

Cat #: LCAX4/0-56-X

UPC: 074983435579

to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, Flex Conductor, 4/0 AWG, 5/16" Stud Size, Purple

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 4/0 AWG, 5/16" Stud Size, Purple
Also known as: 074983435579, LCAX4/0-56-X

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 4/0
Color: Purple
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 4/0