This product may not be available in all locations.

PowerFlex 750, Replacement Inverter, 567A @ 400VAC, 3-PH, 545A @ 480VAC, 3PH
Item #: 495006
Cat #: 20-750-I1B-C567D545
UPC: 884951288072
to view pricing and more.
Documents & Guides
PowerFlex 750, Replacement Inverter, 567 Amp at 400 Volt AC, 3-Phase, 545 Amp at 480 Volt AC, 3-Phase, with DC Choke, Frames 8-9-10
Overview
PowerFlex 750, Replacement Inverter, 567 Amp at 400 Volt AC, 3-Phase, 545 Amp at 480 Volt AC, 3-Phase, with DC Choke, Frames 8-9-10
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951288072, 20-750-I1B-C567D545
Specifications
| Type: | Replacement, Inverter |
| Phase: | 3 |
| Amps: | 545 |
| Size: | Frame 8, Frame 9, Frame 10 |
| Type: | Replacement, Inverter |
| Amps: | 545 |
| Phase: | 3 |
| Size: | Frame 8, Frame 9, Frame 10 |