1
more

Pan-Ty® PLT4.5S-M0 Cable Tie, Black, UV PA6.6, 15.5"L, 50lb, PK1000
Item #: 495008
Cat #: PLT4.5S-M0
UPC: 074983394265
to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, standard cross section, 15.5 (394mm) length, weather resistant nylon 6.6, black, bulk package.
Overview
Pan-Ty® locking tie, standard cross section, 15.5 (394mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983394265, PLT4.5S-M0
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 15.500 in |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Length: | 15.500 in |
| Family / Style: | Pan-Ty® |