EZFLOOD 78W NEUT. 3X3 SLIPFIT. 3

Item #: 495034

Cat #: EZLED78SFN

UPC: 019813041131

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flood Light, 78W, 4000k, LED 3Hx3V Slipfitter 3X26W, Bronze

Overview

Flood Light, 78W, 4000k, LED 3Hx3V Slipfitter 3X26W, Bronze
Also known as: 019813041131, EZLED78SFN

Specifications

Wattage: 78
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 9143
Wattage: 78
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 9143