Disconnect Encl. 60.13x48.50x1

Item #: 495070

Cat #: A60CPX4812LPFTC

UPC: 783510206598

to view pricing and more.
Two-Door with Floor Stands Disconnect Enclosure, Type 12, 60.12x48.50x12.12, Steel

Overview

Two-Door with Floor Stands Disconnect Enclosure, Type 12, 60.12x48.50x12.12, Steel

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Also known as: 783510206598, A60CPX4812LPFTC

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Finish: Powder Coated
Depth: 12.120 in
Width: 48.500 in
Height: 60.130 in
IP/NEMA Rating: IP65, NEMA 12
Finish: Powder Coated
Width: 48.500 in
Material: Steel
Depth: 12.120 in
Height: 60.130 in