1 IN COND BODIES - RIGID LB TYPE - AL

Item #: 495131

Cat #: LB3

UPC: 751338208605

to view pricing and more.
Documents & Guides
1" Threaded LB Type Rigid Conduit Body

Overview

1" Threaded LB Type Rigid Conduit Body

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 751338208605, LB3

Specifications

Type: Type LB
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 1 in
Type: Type LB
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 1 in