High Performance Circuit Breaker, 2P, 5.8A

Item #: 495138

Cat #: S502-K5.8

UPC: 662019536637

to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 5.8 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 5.8 Amp
Also known as: 662019536637, S502-K5.8

Specifications

Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 5.800
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 230, 400
Amps: 5.800
Interrupt Rating AC: 25 kA