Cat 6A Shielded Patch Cord, Red, 10 Feet, 26 AWG

Item #: 495247

Cat #: STP6X10RD

UPC: 074983012114

to view pricing and more.
TX6A™ 10Gig™ Pan-Net® STP Patch Cord, Category 6A, Shielded, Red, 10 Feet, 26 AWG

Overview

TX6A™ 10Gig™ Pan-Net® STP Patch Cord, Category 6A, Shielded, Red, 10 Feet, 26 AWG

Boost your network's speed and reliability with our durable Cat 6A S/FTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983012114, STP6X10RD

Specifications

Gauge: 26 AWG
Color: Red
Type: CAT 6A
Length: 10 ft
Shielding: Shielded
Gauge: 26 AWG
Type: CAT 6A
Shielding: Shielded
Color: Red
Length: 10 ft