Bulletin MPM - Medium-Inertia Servo Motors Product, 460 V, 6000 RPM

Item #: 495256

Cat #: MPM-B1153T-MJ74AA

UPC: 884951112995

to view pricing and more.
Documents & Guides
Bulletin MPM - Medium-Inertia Servo Motors Product, 460 V, 6000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rotatable (Quick Connect), 24V DC Brake, IEC Metric, Free Mounti *** Rockwell Automation Preferred Product ***

Overview

Bulletin MPM - Medium-Inertia Servo Motors Product, 460 V, 6000 RPM, Multi-turn High-resolution Encoder (absolute feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180 Rotatable (Quick Connect), 24V DC Brake, IEC Metric, Free Mounti *** Rockwell Automation Preferred Product ***

MP-Series™ medium inertia (MPM) servo motors from Allen-Bradley® offer IEC metric mounting dimensions and rotatable DIN connectors, providing flexible connector orientation for easier cable routing. Catalog item MPM-B1153T-MJ74AA is a Bulletin MPM medium-Inertia servo motors product from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 884951112995, MPM-B1153T-MJ74AA

Specifications

Type: Servo Drive
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
Special Program: Rockwell Automation Preferred Product