Compression Lug, Copper, 1-Hole

Item #: 49536

Cat #: LCA400-38-6

UPC: 074983719419

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, 400 kcmil, 3/8" Stud

Overview

Compression Lug, Copper, 1-Hole, 400 kcmil, 3/8" Stud
Also known as: 074983719419, LCA400-38-6

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole