Wireway, Type 1, Hinged-Cover, 6" x 6" x 120", Steel, Gray, No Knockouts.

Item #: 4954

Cat #: F66G120

UPC: 783510523909

to view pricing and more.
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6" x 6" x 120", Material/Finish: Steel/Gray. No Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6" x 6" x 120", Material/Finish: Steel/Gray. No Knockouts.

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6" x 6" x 120", Material/Finish: Steel/Gray. No Knockouts.

Also known as: 783510523909, F66G120

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 0
Knockouts: No
Length: 120 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1, IP30
Height: 6 in
Width: 6 in
Knockouts: No