Compact Fluorescent Lamp, BR40, 23W, 2700K

Item #: 495420

Cat #: CF23EL/BR40/827/RP

UPC: 046135294525

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 6
Also known as: 046135294525, CF23EL/BR40/827/RP

Specifications

Base: Medium Screw (E26)
Wattage: 23
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: Fluorescent
Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Lumens: 1200
Wattage: 23
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)