Sign In or Register to view pricing and more.
Adorn features a sweeping arced arm that supports elegant, tapered glass shades. This one-light bath fixture is finished in Polished Chrome with etched glass. It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.
Overview
Adorn features a sweeping arced arm that supports elegant, tapered glass shades. This one-light bath fixture is finished in Polished Chrome with etched glass. It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.
Also known as: 785247173952, P2008-15
Specifications
Wattage: | 100 |
Color: | Gray |
Material: | Steel |
Mounting: | Wall |
Standards: | California Proposition 65 |
Wattage: | 100 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Gray |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)