Contactor, Safety, 12A, 3P, 24VDC Coil, 4NO, 0NC, 0NO, 4NC

Item #: 495787

Cat #: 100S-C12EJ404C

UPC: 662074923656

to view pricing and more.
Documents & Guides
Contactor, Safety, 12 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 12 Amp, 24 Volt DC, Electronic Coil, Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C12EJ404C from Rockwell Automation® is a 12 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with 4 normally open power poles. It has 0 normally open and 4 normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074923656, 100S-C12EJ404C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 12
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 12