15-IN POLE TOP PIN

Item #: 495815

Cat #: 2162

UPC: 096359069683

Sign In or Register to view pricing and more.
Documents & Guides
CHC 2162 15-IN POLE TOP PIN

Overview

CHC 2162 15-IN POLE TOP PIN

The Hubbell-Chance brand of insulator hardware is a comprehensive offering that includes pins and brackets for crossarm, pole top and side mounting of pin or post type insulators. Also included are line post studs, used with post type insulators. All products are designed and manufactured in compliance with applicable electric utility industry standards.

Also known as: 096359069683, 2162

Features & Benefits

  • 1" lead thread
  • Two 11/16" mounting holes are spaced at 5"
  • 1,200lbs longitudinal load rating
  • 1,500lbs transverse load rating
  • Manufactured per ANSI C135.22
  • Galvanized steel per ASTM A-153

Specifications

No Specifications Available