Servo Motor, 460V, Food Grade, 165mm Frame, Rotary, 4000 RPM

Item #: 49583

Cat #: MPF-B540K-MJ74BA

UPC: 820919985331

to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, Rotary, 165 mm Frame, 4000 RPM, 460 Volt, 24 Volt DC, Brake

Overview

Servo Motor, Food Grade, Rotary, 165 mm Frame, 4000 RPM, 460 Volt, 24 Volt DC, Brake

Compact, low-inertia servo motors specifically designed for food and beverage applications. Allen-Bradley® Bulletin MPF MP-Series™ food grade motors offer high-efficiency, high-toque capability features. Catalog item MPF-B540K-MJ74BA from Rockwell Automation® is a MP-Series 480 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919985331, MPF-B540K-MJ74BA

Specifications

Type: Food Grade, Servo Motor
Volts DC: 24
Size: 165 mm
Volts AC: 460
RPM: 4000
Type: Food Grade, Servo Motor
Size: 165 mm
RPM: 4000
Volts DC: 24
Volts AC: 460