Breaker, Molded Case, Panel Board Mount, 1200A, 600VAC, 3P, 25kAIC

Item #: 495869

Cat #: RJF36120CU44A

UPC: 785901239758

to view pricing and more.
Breaker, Molded Case, Panel Board Mount, 1200 Amp, 600 Volt AC, 3-Pole, 100 - 65 - 25 kAIC, MicroLogic, 6.0 Amp, LSIG

Overview

Breaker, Molded Case, Panel Board Mount, 1200 Amp, 600 Volt AC, 3-Pole, 100 - 65 - 25 kAIC, MicroLogic, 6.0 Amp, LSIG
Also known as: 785901239758, RJF36120CU44A

Specifications

Mounting: Panel
Poles: 3
Amps: 1200
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Amps: 1200
Standards: California Proposition 65
Poles: 3
Volts AC: 600