ProLine Industrial Enclosure, N12, 71x63x31.5

Item #: 495949

Cat #: PPOD18168

UPC: 783510198152

to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Overlapping 2-Door, Material: Steel, Dimensions: 70.87" x 62.99" x 31.5"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Overlapping 2-Door, Material: Steel, Dimensions: 70.87" x 62.99" x 31.5"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.

Also known as: 783510198152, PPOD18168

Specifications

Material: Steel
Height: 70.870 in
Depth: 31.500 in
IP/NEMA Rating: NEMA 12
Width: 62.990 in
Material: Steel
Depth: 31.500 in
Width: 62.990 in
Height: 70.870 in
IP/NEMA Rating: NEMA 12