I/O Module, Digital AC Input, 16 Channel, 24VAC

Item #: 49595

Cat #: 1756-IN16

UPC: 612598171354

to view pricing and more.
I/O Module, ControlLogix, Digital AC Input, 16 Channel, 24 Volt AC

Overview

I/O Module, ControlLogix, Digital AC Input, 16 Channel, 24 Volt AC

The ControlLogix high-speed analog I/O module is an interface module that converts analog signals to digital values for inputs and converts digital values to analog signals for outputs. Using the producer/consumer network model, the module produces information when needed while providing additional system functions.

Also known as: 612598171354, 1756-IN16

Specifications

Mounting: Chassis
Type: I/O Module
Volts AC: 24
Family / Style: 1756
Standards: Build America Buy America Compliant
Mounting: Chassis
Volts AC: 24
Standards: Build America Buy America Compliant
Type: I/O Module
Family / Style: 1756