Single Pole Male Connector, 313 MCM, Gray

Item #: 496119

Cat #: 49M31-GY

UPC: 078477505519

to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 313 MCM Cable, 1000 Volt, 636 Amp Max - GRAY

Overview

Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 313 MCM Cable, 1000 Volt, 636 Amp Max - GRAY

49 Series Rhino-Hide Single Pole Male Connector, Contact, Insulator and Dust Cap, Crimped, 313 MCM Cable, 1000-Volt, 1135A, Gray

Also known as: 078477505519, 49M31-GY

Specifications

Mounting: Cable
Amps: 636
Phase: 1
Color: Gray
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Amps: 636
Color: Gray
IP/NEMA Rating: NEMA 3R