Illuminated selector switch, XB4, metal, orange handle, 22mm, universal LED, 2 positions

Item #: 496155

Cat #: XB4BK125B5

UPC: 389110892218

to view pricing and more.
Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 24V AC DC

Overview

Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 24V AC DC

This Harmony XB4 illuminated modular orange selector switch has 2 positions, operates with a stay-put mechanism, a 24V AC integral LED. It has a metal bezel. This illuminated selector switch provides a versatile and highly visible interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Also known as: 389110892218, XB4BK125B5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65