Vacancy Sensor, PIR, 600W, 120V, White

Item #: 496180

Cat #: IPV05-1LZ

UPC: 078477570722

to view pricing and more.
Documents & Guides
PIR Vacancy Sensor, Wall Box, 180°, 120V, 60Hz, 5A, 1/6HP, Single Pole, Coverage: 900 Sq. Ft., Manual On / Auto Off, LED/CFL/Incandescent/Fluorescent, Color: White.

Overview

PIR Vacancy Sensor, Wall Box, 180°, 120V, 60Hz, 5A, 1/6HP, Single Pole, Coverage: 900 Sq. Ft., Manual On / Auto Off, LED/CFL/Incandescent/Fluorescent, Color: White.
Also known as: 078477570722, IPV05-1LZ

Specifications

Color: Light Almond, Ivory, White
Volts AC: 120
Mounting: Wall
Type: Vacancy
Angle: 180°
Color: Light Almond, Ivory, White
Mounting: Wall
Angle: 180°
Volts AC: 120
Type: Vacancy