Pliers, Need-L-Lock Crimping Pliers

Item #: 49623

Cat #: 11294000

UPC: 754082038245

to view pricing and more.
Documents & Guides
Plier, Need-L-Lock Crimping Pliers 4 In 1 Tool, UR/UY/UG crimper, needle nose pliers, wire stripper and cutter, Rubber-Coated Steel.

Overview

Plier, Need-L-Lock Crimping Pliers 4 In 1 Tool, UR/UY/UG crimper, needle nose pliers, wire stripper and cutter, Rubber-Coated Steel.

The Need-L-Lock crimping pliers' patented four-in-one tool combines a UR/UY/UG crimper, needle nose pliers, wire stripper and cutter. This means one less tool on your belt! These crimping pliers' aligned crimping jaws come down square ensuring a solid connection. These pliers' crimping jaws are grooved to provide a better grip on wires and feature a built-in cutter and cable stripper. These 6.5" (16.5 cm) needle-nose crimping pliers are forged of high-quality steel with rubber-coated ergonomic handles for a reliable, non-slip grip.

Also known as: 754082038245, 11294000

Specifications

Type: Pliers, Crimping
Length: 6.500 in
Type: Pliers, Crimping
Length: 6.500 in