Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 2m

Item #: 496255

Cat #: 2090-CPWM7DF-10AA02

UPC: 884951215993

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 2 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 2 meter
Also known as: 884951215993, 2090-CPWM7DF-10AA02

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 2 m
Gauge: 10 AWG
Length: 2 m
Type: Cable, Power