Copper Patch Cord, Cat 6A, Blue UTP Cabl

Item #: 496264

Cat #: UTP6A3BU

UPC: 074983096886

Sign In or Register to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 3 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Blue, 3 ft.
Also known as: 074983096886, UTP6A3BU

Specifications

Color: Blue
Length: 3 ft
Material: Copper
Color: Blue
Material: Copper
Length: 3 ft