Cabletek EC Vertical Cable Manager

Item #: 496336

Cat #: EC6D7

UPC: 783510191771

to view pricing and more.
Cabletek EC Vertical Cable Manager, Double-Sided, Posts and Gates, Fits 7' Rack, 45 RU, Dimensions L x W: 20.85" x 6", Color: Black.

Overview

Cabletek EC Vertical Cable Manager, Double-Sided, Posts and Gates, Fits 7' Rack, 45 RU, Dimensions L x W: 20.85" x 6", Color: Black.

The CableTek-EC Cable manager is attached to the sides and/or in between open-frame racks to economically provide support, easy access and proper cable management with easy cable installation for Network rack-mount equipment. The front side provides support, management and high cable capacity for patch cords with easy-to-remove front covers standard. The rear of the manager provides the same support for horizontal cabling (Cat 5e, 6, 6A and fiber). CableTek-EC Vertical Cable Managers are available in single- and double-sided versions.

Also known as: 783510191771, EC6D7

Specifications

Height: 7 in
Depth: 18 in
Color: Black
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
Height: 7 in
Color: Black
Width: 6 in
Depth: 18 in
Material: Steel
Special Program: Hoffman On Demand