Cable Tie, Screw Mount, Intermediate, UV Black Nylon, 5.6" Long, 100/PK

Item #: 496434

Cat #: L-5-30MH-0-C

UPC: 728494915005

to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Screw Mount, Non-Releasable, Weather Resistant. Length: 5" (127 mm). Width: 0.130" (3.302 mm). Color: Black. Package Quantity: 100.

Overview

Intermediate Cable Tie, Screw Mount, Non-Releasable, Weather Resistant. Length: 5" (127 mm). Width: 0.130" (3.302 mm). Color: Black. Package Quantity: 100.
Also known as: 728494915005, L-5-30MH-0-C

Specifications

Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Black
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.600 in