13W PAR38 LED Lamp, 30K

Item #: 496437
Cat #: 13PAR38/END/F25-3000-DIM-AF-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 830, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 42633-8* 50W Equivalent.

Overview

LED Lamp, 13W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 830, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 42633-8* 50W Equivalent.
Also known as: 13PAR38/END/F25-3000-DIM-AF-6/1

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 67
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 950
Color Rendering Index (CRI): 67
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)