Breaker, Molded Case, 3-Pole, 400A

Item #: 496461

Cat #: T5N400TW

UPC: 015644631268

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, T5 Series, 3-Pole, 400 Amps, 600 VAC/DC, Thermal-Magnetic Trip.

Overview

Breaker, Molded Case, T5 Series, 3-Pole, 400 Amps, 600 VAC/DC, Thermal-Magnetic Trip.

3 pole, 400 amps rated at 600V AC/DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 25kA at 480V AC interrupt current rating

Also known as: 015644631268, T5N400TW

Specifications

Mounting: Frame
Poles: 3
Amps: 600
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Volts AC: 600
Mounting: Frame
Amps: 600
Volts AC: 600
Poles: 3
Type: Breaker; Molded Case, Thermal Magnetic, Breaker