300A, 3P, 600V, 25 kAIC Tmax Breaker

Item #: 496462

Cat #: T5N300TW

UPC: 015644631251

Sign In or Register to view pricing and more.
Documents & Guides
300 Amp, 3-Pole, Tmax Series T5 Molded Case Circuit Breaker, 600V AC, Thermal Magnetic Trip Unit: 25 kAIC @ 480V. HxWxD: 8.07" x 5.51" x 4.07". ***Must add Line and Load Side Lugs***

Overview

300 Amp, 3-Pole, Tmax Series T5 Molded Case Circuit Breaker, 600V AC, Thermal Magnetic Trip Unit: 25 kAIC @ 480V. HxWxD: 8.07" x 5.51" x 4.07". ***Must add Line and Load Side Lugs***

3 pole, 300 amps rated at 600V AC, Tmax molded case circuit breaker with thermal magnetic trip device and 25kA at 480VAC interrupt current rating

Also known as: 015644631251, T5N300TW

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Amps: 300
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Volts AC Range: 480 - 600
Mounting: Panel
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating DC: 125 kA
Volts AC Range: 480 - 600
Poles: 3
Amps: 300
Interrupt Rating AC: 25 kA