High Performance Circuit Breaker, 2P, 32A

Item #: 496465

Cat #: S802S-C32

UPC: 612271200654

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 32 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 32 Amp
Also known as: 612271200654, S802S-C32

Specifications

Amps: 32
Poles: 2
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Amps: 32
Volts AC: 230, 400
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 50 kA