25A, 2P, 480Y/277V, UL 1053, Residual Current

Item #: 496468

Cat #: F202AC-25/0.03

UPC: 012542780005

to view pricing and more.
Documents & Guides
25 Amp, 2-Pole, F200 Series Din Rail Mount Circuit Breaker, 480Y/277V AC, 30 mA Rated Residual Current Device.

Overview

25 Amp, 2-Pole, F200 Series Din Rail Mount Circuit Breaker, 480Y/277V AC, 30 mA Rated Residual Current Device.

The Residual Current Circuit breaker RCCBs are the safest device to detect and trip against electrical leakage currents, thus ensuring protection against electric shock caused by indirect contacts. These devices must be used in series with an MCB or fuse which protects them from the potentially damaging thermal and dynamic stresses of any over currents. They also act as the main disconnecting switches upstream of any derived MCBs (e.g. domestic consumer unit). 

Also known as: 012542780005, F202AC-25/0.03

Specifications

Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 25
Volts AC: 480, 277
Mounting: DIN Rail
Poles: 2
Amps: 25