This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb 1sna607201r1300 D2,5/5 R121l ReAbb; Relay Module; R500; Wire Size: 0.2 - 4 Sq-mm (solid), 0.22 - 2.5 Sq-mm (stranded); Screw Driver Size: 3.5 Mm; Time: Pull-in Time: 5 Ms, Drop-out Time: 8 Ms, Bounce Time: 1.5 Ms; Color: Grey; Insulation Coil/contacts: 4000 Vrms; Breakdown Voltage: 4000 Vrms; Drop Out Voltage: 2.4 V; Tightening Torque: 0.4 - 0.6 N-m; Spacing: 58 Mm; Operating Temperature: -20 To +69 Deg C; Enclosure: NEMA 1, Ip20; Number Of Load Operation: 105 In Ac15 (on-load), 10 X 106 (off-load); Outputsignal: 250 V/6 Amp; Voltage Rating: 24 Vdc; Size: 104 Mm Length X 58 Mm Width X87 Mm Height; Number Of Auxiliary Contacts: 1 Spdt; Power: 0.3 Wtt; Amperage Rating: 12 Milamp; Storage Temperature: -40 To 80 Deg C; Switching: Voltage: 12 V/250 Vac; Current: 10 Milamp/6 Amp; Load: 0.6/1500 Vamp (ac1), 0.6/140 Wtt (dc1);wire Strip Length: 10 Mm
Overview
Abb 1sna607201r1300 D2,5/5 R121l ReAbb; Relay Module; R500; Wire Size: 0.2 - 4 Sq-mm (solid), 0.22 - 2.5 Sq-mm (stranded); Screw Driver Size: 3.5 Mm; Time: Pull-in Time: 5 Ms, Drop-out Time: 8 Ms, Bounce Time: 1.5 Ms; Color: Grey; Insulation Coil/contacts: 4000 Vrms; Breakdown Voltage: 4000 Vrms; Drop Out Voltage: 2.4 V; Tightening Torque: 0.4 - 0.6 N-m; Spacing: 58 Mm; Operating Temperature: -20 To +69 Deg C; Enclosure: NEMA 1, Ip20; Number Of Load Operation: 105 In Ac15 (on-load), 10 X 106 (off-load); Outputsignal: 250 V/6 Amp; Voltage Rating: 24 Vdc; Size: 104 Mm Length X 58 Mm Width X87 Mm Height; Number Of Auxiliary Contacts: 1 Spdt; Power: 0.3 Wtt; Amperage Rating: 12 Milamp; Storage Temperature: -40 To 80 Deg C; Switching: Voltage: 12 V/250 Vac; Current: 10 Milamp/6 Amp; Load: 0.6/1500 Vamp (ac1), 0.6/140 Wtt (dc1);wire Strip Length: 10 Mm
Also known as: 662019125824, 1SNA607201R1300
Specifications
No Specifications Available