This product may not be available in all locations.

Terminal block, Linergy, box lug connector, green colored block, 60A, 600 V
Item #: 496491
Cat #: 9080GRG6
UPC: 785901917489
to view pricing and more.
Documents & Guides
Terminal block, Linergy, box lug connector, green colored block, 60A, 600 V
Overview
Terminal block, Linergy, box lug connector, green colored block, 60A, 600 V
Linergy NEMA sectional terminal blocks are for terminating wires in a control panel and are designed to NEMA standards. This terminal block has a box lug connector for use with solid or stranded copper wires from #22 through #8 AWG. Each box lug terminal is approved for use with various wire combinations. Each lug accepts 1 #8 AWG, 1 # 10 AWG, 1 or 3 #12 AWG, 1 or 4 #14 AWG, 1 to 4 #16 AWG, 1 to 5 #18 AWG, 1 to 8 #20 AWG or 1 to 10 #22 AWG wires. The nylon block is molded in green. This block is UL component recognized and CSA certified for up to 60 ampere and up to 600 VAC or VDC.
Also known as: 785901917489, 9080GRG6
Specifications
| Color: | Green |
| Material: | Nylon |
| Standards: | California Proposition 65 |
| Color: | Green |
| Standards: | California Proposition 65 |
| Material: | Nylon |