I/O Module, Digital Isolated Input, 16 Channel, 125VDC, 250mA

Item #: 49650

Cat #: 1756-IH16I

UPC: 612598171323

to view pricing and more.
I/O Module, ControlLogix, Digital DC Input, 16 Channel, 125 Volt DC

Overview

I/O Module, ControlLogix, Digital DC Input, 16 Channel, 125 Volt DC

Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.

Also known as: 612598171323, 1756-IH16I

Specifications

Mounting: Chassis
Volts AC: 6
Type: I/O Module
Family / Style: 1756
Standards: Build America Buy America Compliant
Mounting: Chassis
Type: I/O Module
Standards: Build America Buy America Compliant
Volts AC: 6
Family / Style: 1756