Dimmer, 600W, Plum

Item #: 496575
Cat #: DVSCLV-600P-PL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Magnetic Low Voltage lighting, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Plum

Overview

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 1 Pole, 60 Hz, Load: Magnetic Low Voltage lighting, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Plum
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W)in plum
Also known as: DVSCLV-600P-PL

Specifications

Type: Single Pole, Preset, Dimmer
Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Color: Plum
Light Technology: Halogen, Incandescent
Type: Single Pole, Preset, Dimmer
Volts AC: 120
Poles: 1
Color: Plum
Wattage: 600
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)