LTG HEAD SGL BLK 6V

Item #: 496592

Cat #: OMSSB0608

UPC: 782520856625

to view pricing and more.
Documents & Guides
No Documents Available
DUL OMSSB0608 LTG HEAD SGL BLK 6V 8W HAL WITH MTG PLATE

Overview

DUL OMSSB0608 LTG HEAD SGL BLK 6V 8W HAL WITH MTG PLATE
Also known as: 782520856625, OMSSB0608

Specifications

Volts DC: 6
Color: Black
Wattage: 8
Material: Aluminum
Light Technology: Halogen
Volts DC: 6
Wattage: 8
Light Technology: Halogen
Color: Black
Material: Aluminum